This product requires certification to purchase.

1/4 in. Compression Brass Straight Tee

You last purchased this on
 
BrassCraft

1/4 in. Compression Brass Straight Tee

  • Fast #
  • Part #B644X
  • Item #3869490
  • Manufacturer Part #64-4X
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

1/4 in. Compression Brass Straight Tee

  • Fast #
  • Part #B644X
  • Item #3869490
  • Manufacturer Part #64-4X
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 1/4 in. O.D. Tube, All 3 Ends
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
Compression
End Connections:
OD Tube x Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in x 1/4 in x 1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
-65 to 250 Deg F