1/4 x 3/4 in. FHT x MIP Brass Adapter
1/4 x 3/4 in. FHT x MIP Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- One-piece brass body provides strength, durability and longer-lasting performance
- 3/4 in. Female Hose Thread x 1/4 in. MIP
- Designed for use with potable water, instrumentation, hydraulic and pneumatic systems
- For use with residential and commercial grade garden hose.
- All female hose thread connections require a rubber washer for proper installation
- Swivel hose thread nut simplifies fitting alignment to make installation quick and easy
- Rough brass finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- FGHT
- End Connection 2:
- MIPS
- End Connections:
- FGHT x MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 1/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -35 to 100 Deg F
- UL Listed:
- No
- Weight:
- 0.12346 lb