1/4 x 3/4 in. OD Compression x MIP 300# Brass Compression Union
1/4 x 3/4 in. OD Compression x MIP 300# Brass Compression Union
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 400 Pallet: 15000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- For use with instrumentation, hydraulic and pneumatic systems
- Designed to be used with aluminum, copper and plastic tubing
- Not recommended for steel tubing
- Plastic tubing requires 63PT insert and 60PT sleeve
- Adjustable packing gland
- Meets NACE MR-01-75
- SS Lever and nut
- (-24) 1/4" to 2" certified to API 607, 4th edition, class 600
-
Not Lead Law Compliant
Documents
Specifications
- End Connection 1:
- OD Compression
- End Connection 2:
- MIPS
- End Connections:
- OD Compression x MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/4 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Not Compliant
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure Class:
- 300#