12 in. Chrome Plated Closet Riser
12 in. Chrome Plated Closet Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made of copper
- 3/8 in. O.D. Comp
- For use with copper pipe
- For use in potable water distribution systems in accessible locations only
- Cut-to-length for flexible fit and clean, professional appearance
- 3/8 in. O.D. x 12 in. length copper riser for toilet installations
- Heavy nosepiece with rubber washer
- Chrome finish
Documents
Specifications
- ASME:
- ASME A112.18.1–2005
- CSA Certified:
- CSA B125.1?2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 12 in
- Diameter:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- Ballcock
- End Connections:
- OD Tube x Ballcock
- Fits Pipe Size:
- 7/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 12 in
- Material:
- Copper
- Maximum Temperature:
- 180
- Product Type:
- Toilet Riser
- Size:
- 3/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7/8 in