This product requires certification to purchase.

12 x 3/8 in. Sweat Kitchen Sink/Lavatory Riser in Rough Brass

You last purchased this on
 
BrassCraft

12 x 3/8 in. Sweat Kitchen Sink/Lavatory Riser in Rough Brass

  • Fast #
  • Part #B112KAR
  • Item #4061
  • Manufacturer Part #1-12KA R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

12 x 3/8 in. Sweat Kitchen Sink/Lavatory Riser in Rough Brass

  • Fast #
  • Part #B112KAR
  • Item #4061
  • Manufacturer Part #1-12KA R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of copper
  • 3/8 in. O.D. Comp
  • For use with copper pipe
  • For use in potable water distribution systems in accessible locations only
  • 3/8 in. female sweat nosepiece for faucets with 3/8 in. O.D. pigtail water supply connections
  • Cut-to-length for flexible fit and clean, professional appearance
  • For faucet installations
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
OD Tube
End Connection 2:
Sweat
End Connections:
OD Tube x Sweat
Faucet Part Type:
Riser Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Copper
UL Listed:
No
WaterSense Labeled:
No
Width:
43/100 in