2-9/10 in. Multi-Turn Valve Stem Repair Kit
2-9/10 in. Multi-Turn Valve Stem Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Made of plastic and rubber
- Multi Turn Stop Stem Repair Kit
- For use with multi-turn water valve
- Original OEM replacement parts
- Repairs stem of multi-turn valves
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Multi-turn Valves
- CSA Certified:
- CSA B125.1
- FM Approved:
- No
- Height:
- 2-9/10 in
- Length:
- 1-1/10 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- UL Listed:
- No
- Weight:
- 0.02118 lb
- Width:
- 1-7/8 in