20 in. Closet Riser
20 in. Closet Riser
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made of copper
- 3/8 in. O.D. Comp
- For use with copper pipe
- For use in potable water distribution systems in accessible locations only
- one-piece formed metal nosepiece with insert gasket
- Cut-to-length for flexible fit and clean, professional appearance
- Chrome finish
Documents
Specifications
- ASME:
- ASME A112.18.1–2005
- CSA Certified:
- CSA B125.1?2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connection 2:
- Ballcock
- End Connections:
- OD Tube x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 20 in
- Material:
- Copper
- Maximum Temperature:
- 180
- Product Type:
- Connector
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7/8 in