3/4 in. FHT Swivel Brass Adapter
3/4 in. FHT Swivel Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- One-piece brass body provides strength, durability and longer-lasting performance
- 3/4 in. Female Hose Thread, Both Ends
- Female hose thread connection requires a rubber washer for proper installation
- Designed for use with residential and commercial-grade garden hose
- Female hose thread requires a rubber washer inserted before installation
- Use to attached common hose attachments
- Swivel hose thread nut allows you to position the fitting to align with water supply
- Rough brass finish
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- Application:
- Commercial, Residential
- Clean Bagged:
- No
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 100
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psi
- Temperature Range:
- -35 to 100 Deg F