3/4 x 3/4 in. FIP x MHT Brass Hose Adapter
3/4 x 3/4 in. FIP x MHT Brass Hose Adapter
Product Details
Product Details
- For use with residential and commercial grade garden hose
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Color Finish Name:
- Brass
- End Connection 1:
- FIPS
- End Connection 2:
- MGHT
- End Connections:
- FIPS x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass