This product requires certification to purchase.

3/8 in. 20 in. Supply Tube in Polished Chrome

You last purchased this on
 
BrassCraft

3/8 in. 20 in. Supply Tube in Polished Chrome

  • Fast #
  • Part #B120KCC
  • Item #4572
  • Manufacturer Part #1-20KC C
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

3/8 in. 20 in. Supply Tube in Polished Chrome

  • Fast #
  • Part #B120KCC
  • Item #4572
  • Manufacturer Part #1-20KC C
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Made of copper
  • 3/8 in. O.D. Comp
  • For use with copper pipe
  • For use in potable water distribution systems in accessible locations only
  • Compression nut & sleeve nosepiece
  • Cut-to-length for flexible fit and clean, professional appearance
  • Chrome finish
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Name:
Chrome Plated
End Connection 1:
OD Tube
End Connection 2:
Compression
End Connections:
OD Tube x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Material:
Copper, Plastic
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Rigid:
No
Water Supply Connector Type:
Sink