3/8 in. Brass OD Tube Needle Valve
3/8 in. Brass OD Tube Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 225-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass valve body
- 3/8 in. O.D. Comp x 3/8 in. O.D. Comp No-lead Brass Straight Needle Valve
- Multi-Purpose
- For use with automotive & industrial applications for instrumentation, hydraulic and pneumatic systems. Not intended for use with natural gas, LPG (liquefied petroleum gas or propane), nuclear or avionic (aircraft) applications
- Positive sealing and flow adjustment up to the capacity of the valve
- Metal-to-metal seats with a fine thread engagement
- Steel piercing needle penetrates most piping
- Water applications: 40° F to 140° F
- Rough brass finish
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Valve Size:
- 3/8 in
- Width:
- 1-69/100 in