3/8 x 1/4 in. OD Flare x MIP Brass Union
3/8 x 1/4 in. OD Flare x MIP Brass Union
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500 Pallet: 35000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- One-piece brass body provides strength, durability and longer-lasting performance
- 3/8 in. O.D. Tube x 1/4 in. MIP
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
- Flare fitting resists mechanical pull out
- Recommended for higher pressures than those covered by compression fittings
- Rough brass finish
- Not for use in potable water applications
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- Yes
- End Connection 1:
- Flare
- End Connection 2:
- MIPS
- End Connections:
- Flare x MIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Minimum Temperature:
- -65
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -65 to 250 Deg F
- Weight:
- 0.06501 lb