3/8 x 12 in. Single Piece Lavatory Riser Chrome Plated
3/8 x 12 in. Single Piece Lavatory Riser Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Made of copper
- 3/8 in. O.D. Comp
- For use with copper pipe
- For use in potable water distribution systems in accessible locations only
- 3/8 in. O.D. x 12 in. length copper riser for faucet installations
- one-piece formed metal nosepiece with insert
- Cut-to-length for flexible fit and clean, professional appearance
- Chrome finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi