3/8 x 20 in. Single Piece Lavatory Riser Rough Brass
3/8 x 20 in. Single Piece Lavatory Riser Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made of copper
- 3/8 in. O.D. Comp
- For use with copper pipe
- For use in potable water distribution systems in accessible locations only
- Cut-to-length for flexible fit and clean, professional appearance
- Pressure rating: 125 psi maximum
- Rough brass finish
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Rough Brass
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi