3/8 x 3/4 x 72 in. Garden Hose Elbow Bag
3/8 x 3/4 x 72 in. Garden Hose Elbow Bag
Frequently Purchased Together
Product Details
Product Details
- Braided polymer tube
- 3/8 in. Comp x 3/4 in Garden Hose
- Connect to dishwasher 3/4 in. garden hose
- For use in potable water distribution systems in accessible locations only
- Bends freely, without kinking or crimping, installations easier, especially in cramped quarters
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Silver/grey
- 72 in. length connector
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- End Connection 1:
- Compression
- End Connection 2:
- GHT
- End Connections:
- Compression x GHT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Product Type:
- Connector
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 160 Deg F
- Width:
- 2 in