This product requires certification to purchase.

3/8 x 3/8 in. Flare Tee

You last purchased this on
 
BrassCraft

3/8 x 3/8 in. Flare Tee

  • Fast #
  • Part #B1446
  • Item #45959
  • Manufacturer Part #144-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

3/8 x 3/8 in. Flare Tee

  • Fast #
  • Part #B1446
  • Item #45959
  • Manufacturer Part #144-6
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 500 Pallet: 2500
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • 3/8 in. O.D. Tube, All 3 Ends
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • Rough brass finish
  • Not for use in potable water applications
  • Requires Certification

Specifications

ANSI:
ANSI Z21.24, ANSI Z21.75
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Temperature Range:
-65 to 250 Deg F