This product requires certification to purchase.

3-3/4 in. Acrylic Handle in Clear

You last purchased this on
 
BrassCraft

3-3/4 in. Acrylic Handle in Clear

  • Fast #
  • Part #BMXT10
  • Item #3711499
  • Manufacturer Part #MXT10
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

3-3/4 in. Acrylic Handle in Clear

  • Fast #
  • Part #BMXT10
  • Item #3711499
  • Manufacturer Part #MXT10
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Acrylic plastic construction
  • Genuine OEM Mixet part
  • For use in Mixet single-lever tub and shower applications
  • Easy to install with a screwdriver
  • Perfect for contractors, maintenance repair professionals and do-it-yourself owners
  • Clear finish is abrasion and scratch resistant
  • 1 per bag
  • Clear
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle
Material:
Plastic
WaterSense Labeled:
No
Width:
7-22/25 in