1/2 in. OD Tube Brass Flare Union with Nut
42 Series 1/2 in. OD Tube Brass Flare Union with Nut
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Short flare nut
- Temperature rating: -65° F to 250° F
Specifications
- Clean Bagged:
- No
- Collection:
- 42 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 1-79/100 in
- Material:
- Brass
- Minimum Temperature:
- -65
- NSF Certified:
- No
- Weight:
- 0.28757 lb