3/8 x 1/4 in. Female Flared x OD Tube Brass Adapter
462 Series 3/8 x 1/4 in. Female Flared x OD Tube Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- One-piece brass body provides strength, durability and longer-lasting performance
- 3/8 in. female flare, fine thread x 1/4 in. O.D. tube
- Used to convert the flare outlet of a water stop to a compression connection
- Designed for use in potable water applications as well as with fuel, oil, liquefied petroleum (LP) and natural gas
- Flare fitting resists mechanical pull out
- Recommended for higher pressures than those covered by compression fittings
- Rough brass finish
- Temperature rating: -65° to 250°F at maximum operating pressures
- Pressure rating: 600 to 3,000 psi
- For indoor use
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Collection:
- 462 Series
- End Connection 1:
- Female Flare
- End Connection 2:
- Compression
- End Connections:
- Female Flare x Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Adapter, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-21/100 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.05246 lb