3/8 in. OD Flare x MIP Brass Adapter with Nut
48 Series 3/8 in. OD Flare x MIP Brass Adapter with Nut
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- One-piece brass body provides strength, durability and longer-lasting performance
- 3/8 in. O.D. Tube x 3/8 in. MIP
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
- Flare fitting resists mechanical pull out
- Recommended for higher pressures than those covered by compression fittings
Specifications
- Clean Bagged:
- No
- Collection:
- 48 Series
- End Connection 1:
- Flare
- End Connection 2:
- MIPS
- End Connections:
- Flare x MIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Length:
- 1-41/100 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 3000 psi
- Temperature Range:
- -65 to 250 deg F