This product requires certification to purchase.

1/2 in. Flare x MIPT 90 Degree Brass Short Elbow

You last purchased this on
 
BrassCraft

49 Series 1/2 in. Flare x MIPT 90 Degree Brass Short Elbow

  • Fast #
  • Part #B4988WN
  • Item #1582475
  • Manufacturer Part #49-8-8WN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

49 Series 1/2 in. Flare x MIPT 90 Degree Brass Short Elbow

  • Fast #
  • Part #B4988WN
  • Item #1582475
  • Manufacturer Part #49-8-8WN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use with copper, brass, aluminum and welded steel tubing that can be flared
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Clean Bagged:
No
Collection:
49 Series
Elbow Degree:
90 DD
End Connection 1:
Flare
End Connection 2:
MIPT
End Connections:
Flare x MIPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Short, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Temperature Range:
-65 to 250 Deg F