3/8 in x 1/4 in. Flare x MIPT 90 Degree Brass Reducing Short Elbow
49 Series 3/8 in x 1/4 in. Flare x MIPT 90 Degree Brass Reducing Short Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 401-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- FE2-E2/NUT
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
- Recommended for higher pressures than those covered by compression fittings
- Resists mechanical pullout
Specifications
- Clean Bagged:
- No
- Collection:
- 49 Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flare
- End Connection 2:
- MIPT
- End Connections:
- Flare x MIPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing, Short, Elbow
- Material:
- Brass
- NSF Certified:
- No
- Temperature Range:
- -65 to 250 Deg F