5/8 x 3/4 in. OD Tube x MIP Brass Compression Adapter
5/8 x 3/4 in. OD Tube x MIP Brass Compression Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Brass construction
- 5/8 in. O.D. Tube x 3/4 in. MIP
- Designed for use with aluminum and copper tubing. Not recommended for steel tubing
- Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
- Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
- Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
- Rough brass finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Minimum Temperature:
- -65
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- -65 to 250 Deg F