This product requires certification to purchase.

5-1/2 in. Stainless Steel Shallow Box Escutcheon

You last purchased this on
 
BrassCraft

5-1/2 in. Stainless Steel Shallow Box Escutcheon

  • Fast #
  • Part #BSWD0402
  • Item #1766350
  • Manufacturer Part #SWD0402
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

5-1/2 in. Stainless Steel Shallow Box Escutcheon

  • Fast #
  • Part #BSWD0402
  • Item #1766350
  • Manufacturer Part #SWD0402
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel construction for durability
  • Designed for original, non-pressure balance Mixet valves (valve not included)
  • For use in Mixet single handle tub and shower faucet applications
  • For use with all faucet brands
  • For single handle faucets
  • Requires Certification

Specifications

Brand Model Compatibility:
Mixet
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fits Pipe Size:
5-1/2 in
Height:
3/4 in
Length:
9-1/2 in
Material:
Stainless Steel
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Width:
8 in