This product requires certification to purchase.

3/8 in. OD Tube 90 Degree Brass Elbow

You last purchased this on
 
BrassCraft

55 Series 3/8 in. OD Tube 90 Degree Brass Elbow

  • Fast #
  • Part #B556WN
  • Item #1582458
  • Manufacturer Part #55-6WN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

55 Series 3/8 in. OD Tube 90 Degree Brass Elbow

  • Fast #
  • Part #B556WN
  • Item #1582458
  • Manufacturer Part #55-6WN
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • 3/8 in. O.D. tube, both ends
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Recommended for higher pressures than those covered by compression fittings
  • Resists mechanical pullout
  • Rough brass
  • Not for use in potable water applications
  • May be used in both indoors and outdoors
  • Pressure rating: 600 to 3,000 psi
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
55 Series
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow, Flared, Nut, Straight
Material:
Brass
NSF Certified:
No
Temperature Range:
-65 to 250 Deg F