This product requires certification to purchase.

1/4 in. Compression Sleeve

You last purchased this on
 
BrassCraft

60PT Series 1/4 in. Compression Sleeve

  • Fast #
  • Part #B60PT4
  • Item #126825
  • Manufacturer Part #60PT-4
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

60PT Series 1/4 in. Compression Sleeve

  • Fast #
  • Part #B60PT4
  • Item #126825
  • Manufacturer Part #60PT-4
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 3000 Pallet: 320000
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Plastic construction
  • For 1/4 in. O.D. Tube
  • Designed for use with PEX, vinyl and polyethylene tubing. Not recommended for use with steel, copper or aluminum tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • 3/8 O.D. tube and larger plastic tube installations require a stainless steel insert
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Plastic
  • Not for use in potable water applications
  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
60PT Series
Color Finish Name:
White
Fits Pipe Size:
1/4 in
Fitting Type:
Compression Sleeve
Material:
Plastic
Maximum Temperature:
250
Minimum Temperature:
-65
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov