3/8 x 12 in. Single Piece Lavatory Riser Rough Brass
3/8 x 12 in. Single Piece Lavatory Riser Rough Brass
Frequently Purchased Together
Product Details
Product Details
- One-piece construction
- Cut-to-Length for clean, professional installation
- For use in potable water distribution systems in accessible locations only, For faucet connections, For indoor use
- Made in USA
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Rough Brass
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2 in
- Material:
- Copper
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi