1-11/16 x 5/8 x 1/2 in. Gas Appliance Connector
1-11/16 x 5/8 x 1/2 in. Gas Appliance Connector
Product Details
Product Details
- Manufacturer from brass
- 5/8 in. OD Flare Thread 16/16-16 Thread) x 1/2 in
- Use with natural and LP (propane) gases
- Pressure: Up to 1/2 psi maximum
Documents
Specifications
- Application:
- Residential
- End Connection 1:
- Flare
- End Connection 2:
- FNPT
- End Connections:
- Flare x FNPT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Length:
- 1-11/16 in
- Material:
- Brass
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - Maximum:
- 1/2 psi
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No