This product requires certification to purchase.

3/8 in. 20 in. Supply Tube

You last purchased this on
 
BrassCraft

3/8 in. 20 in. Supply Tube

  • Fast #
  • Part #BP120DL
  • Item #11586
  • Manufacturer Part #P1-20DL
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

3/8 in. 20 in. Supply Tube

  • Fast #
  • Part #BP120DL
  • Item #11586
  • Manufacturer Part #P1-20DL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of PEX
  • 3/8 in. O.D. Comp
  • For use with PEX tubing
  • For use in potable water distribution systems in accessible locations only
  • one-piece formed nosepiece with insert gasket
  • Cut-to-length for flexible fit and clean, professional appearance
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME A112.18.1-2005
ASTM:
ASTM F876, ASTM F877
CSA Certified:
CSA B125.1
End Connection 1:
OD Tube
End Connection 2:
Ballcock
End Connections:
OD Tube x Ballcock
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
Length:
20 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
150
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Rigid:
No
Water Supply Connector Type:
Toilet