Brass and Polyethylene OD Tube x OD Compression Valve Kit for Needle and Humidifier Valves
Brass and Polyethylene OD Tube x OD Compression Valve Kit for Needle and Humidifier Valves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass valve body
- 3/8 in. to 1 in. O.D. Tube with 1/4 in. O.D. Comp
- Not intended for use with natural gas, LPG (liquefied petroleum gas or propane), nuclear or avionic (aircraft) applications
- For use in potable water distribution systems in accessible locations only
- Kit Includes saddle clamp with self-locking nuts, 1/4 in. OD x 25 Ft. polyethylene tube, brass sleeve & inserts & delrin sleeve, & 1/4 in. OD union
- One-piece shut-off mechanism provides smooth on-off operation
- Rough brass finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Needle and Humidifier Valves
- End Connection 1:
- OD Tube
- End Connection 2:
- Compression
- End Connections:
- OD Tube x Compression
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.69383 lb
- Width:
- 6 in