Brass OEM Check Valve Repair Kit for Delta Faucet 1993LF Single Handle Bar Faucet
Brass OEM Check Valve Repair Kit for Delta Faucet 1993LF Single Handle Bar Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made of brass
- For repair of faucet valve
- For use with Delta faucets
- For single handle faucets
- Includes valve, spring and washer
- Genuine OEM Mixet part #MTR-5 HH SN
- Brass fins
Specifications
- Brand Model Compatibility:
- Delta Faucet 1993LF Single Handle Bar Faucet
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Check Kit
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.094 lb
- Width:
- 6 in