This product requires certification to purchase.

1/2 x 1/4 in. F1807 x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass

You last purchased this on
 
BrassCraft

BRPX04 Series 1/2 x 1/4 in. F1807 x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BBRPX04XR
  • Item #4579875
  • Manufacturer Part #BRPX04X R
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

BRPX04 Series 1/2 x 1/4 in. F1807 x OD Compression Knurled Oval Handle Straight Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BBRPX04XR
  • Item #4579875
  • Manufacturer Part #BRPX04X R
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Barb x 1/4 in. OD Comp
  • Compatible with PEX tubing
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Rough brass finish
  • For indoor use
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
CSA Certified:
CSA B125.1
Collection:
BRPX04 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
F1807
End Connection 2:
OD Compression
End Connections:
F1807 x OD Compression
Handle Material:
Plastic
Handle Type:
Knurled Oval
Height:
1-67/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-19/100 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 1/4 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.22424 lb
Width:
2-1/4 in