1/2 in. Brass 125 psi Compression x OD Compression Shut Off Valve
CR1900DV Series 1/2 in. Brass 125 psi Compression x OD Compression Shut Off Valve
Frequently Purchased Together
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp x 1/4 in. OD Comp Dual Outlet Dual Shut-Off Multi-Turn Angle Stop Chrome
- Compatible with copper pipe
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
- Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
- Brass ball ensures smooth operation without freeze-ups
- Machined body provides strength, durability and long-lasting performance
- Chrome finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1 2005
- Application:
- Dishwashers, Ice Makers, Indoor
- CSA Certified:
- CSA B125.1 2005
- Collection:
- CR1900DV Series
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- Compression x OD Compression x OD Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/4 in
- Handle Material:
- Metal
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- Straight
- Valve Operator:
- Screw Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.38 lb
- Width:
- 6 in