Diverter Tub Spout in Satin Nickel - PVD
Diverter Tub Spout in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made of steel
- Use with Mixes faucets
- 100% positive action shut-off
- 6-1/2 in. length spout
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 2-3/4 in
- Faucet Part Type:
- Tub Spout
- Fits Model:
- Mixet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Slip On Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 9-1/2 in