Female Flare x FIP Reducing Brass Adapter
Female Flare x FIP Reducing Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- One-piece solid body without seams or brazed joints for long lasting performance
- Use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
- Connects Safety+PLUS excess flow valves to male flare gas ball valves
- Easy to install
Specifications
- ANSI:
- ANSI Z21.24
- Clean Bagged:
- No
- End Connection 1:
- Female Flare
- End Connection 2:
- FIPS
- End Connections:
- Female Flare x FIPS
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Fitting Type:
- Adapter
- Material:
- Brass
- NSF Certified:
- No
- Temperature Range:
- -40 to 150 Deg F