1/4 in. Brass 60 psi FIP Shut Off Valve
FF209 Series 1/4 in. Brass 60 psi FIP Shut Off Valve
Frequently Purchased Together
Product Details
Product Details
- One-piece brass body provides strength, durability and longer-lasting performance.
- Brass handle provides a secure grip and smooth on/off operation
- Made in USA
Documents
Specifications
- Collection:
- FF209 Series
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Handle Material:
- Brass
- Height:
- 1-17/20 in
- Lead Law Compliance Level:
- Not Approved for Potable Water Applications
- Length:
- 2-9/31 in
- Material:
- Brass
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Air, Water, Gas, Liquid
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 1 piece
- Valve Size:
- 1/4 in
- Valve Type:
- Shut Off Valve
- Weight:
- 5 lb