1/2 x 3/8 in. Sweat x Flare Angle Supply Stop Valve in Polished Chrome
FR19 Series 1/2 x 3/8 in. Sweat x Flare Angle Supply Stop Valve in Polished Chrome
Product Details
Product Details
- For use with potable water systems
- Machined from solid brass rod
Specifications
- Collection:
- FR19 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- Flare
- End Connections:
- Sweat x Flare
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve