1/2 in x 7/16 in Angle Supply Stop Valve in Polished Chrome
G23301 Series 1/2 in x 7/16 in Angle Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in. FIP Inlet x 7/16 in. & 1 /2 in. OD Slip-Joint Outlet 1/4-Turn Angle Stop
- Compatible with iron pipe
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
- Positive 1/4 turn shut-off
- Easy-to-remove handle protects against accidental operation during rough-ins
- Smooth, on/off flow control with a 90 degree turn of the handle
- Chrome finish
- 100% leak tested to ensure reliable, leak-free performance
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1-05
- Collection:
- G23301 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- FPT x Slip x Slip
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/20 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.29636 lb
- Width:
- 2-1/4 in