This product requires certification to purchase.

1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome

You last purchased this on
 
BrassCraft

G2CEPX19 Series 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #BG2CEPX19V120DLXB
  • Item #7245534
  • Manufacturer Part #G2CEPX19V120DLXB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

G2CEPX19 Series 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #BG2CEPX19V120DLXB
  • Item #7245534
  • Manufacturer Part #G2CEPX19V120DLXB
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One-piece
  • Indoor/Outdoor
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
G2CEPX19 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FPT
End Connection 2:
Compression
End Connections:
FPT x Compression
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve