3/4 x 1/2 in. Female Hose x FIP Reducing Brass Adapter
HU11 Series 3/4 x 1/2 in. Female Hose x FIP Reducing Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200 Pallet: 2500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Manufactured with Dryseal pipe threads which ensure a pressure-tight seal
Specifications
- ANSI:
- ANSI 372
- Application:
- Residential, Commercial
- Clean Bagged:
- No
- Collection:
- HU11 Series
- End Connection 1:
- FGHT
- End Connection 2:
- FIPS
- End Connections:
- FGHT x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Length:
- 1-13/100 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- -35 to 100 Deg F