This product requires certification to purchase.

1/2 in x 3/8 in Lever Handle Straight Supply Stop Valve in Polished Chrome

You last purchased this on
 
BrassCraft

KT™ Series 1/2 in x 3/8 in Lever Handle Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #BKTR14XC
  • Item #4633637
  • Manufacturer Part #KTR14X C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

KT™ Series 1/2 in x 3/8 in Lever Handle Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #BKTR14XC
  • Item #4633637
  • Manufacturer Part #KTR14X C
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation
  • Two high-performance O-rings withstand high temperatures
  • Forged one-piece brass body provides strength, durability, and long -lasting performance
  • Brass stems are assembled from the inside out with two O-rings to ensure safe, reliable performance
  • Plated stems provide corrosion resistance and prevent o-ring damage
  • Metal handle is designed for durability, corrosion resistance and a sleek appearance
  • Easy -to -remove handle with screw attachment helps protect against accidental stop operation during rough -ins
  • 100% leak tested
  • Lead-Free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
KT™ Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Sweat
End Connection 2:
Compression
End Connections:
Sweat x Compression
Handle Material:
Metal
Handle Type:
Lever
Height:
1-3/32 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/4 in
Material:
Brass
Maximum Temperature:
180
Minimum Temperature:
40
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Temperature Range:
40 to 180 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Angle Supply Stop Valve
Weight:
0.2357 lb
Width:
2-1/4 in