1/2 in. Slip x Compression Ball Handle Straight Supply Stop Valve in Chrome Plated
KT3345 Series 1/2 in. Slip x Compression Ball Handle Straight Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in. Nom Comp Inlet x 7/16 in. & 1 /2 in. OD Slip-Joint Outlet 1/4-Turn Straight Ball Stop
- Compatible with copper pipe
- For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
- Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
- Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
- Easy-to-remove handle protects against accidental operation during rough-ins
- Positive 1/4 turn shut-off
- Chrome finish
- 100% leak tested to ensure reliable, leak-free performance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- KT3345 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Slip
- End Connection 2:
- Compression
- End Connections:
- Slip x Compression
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Ball
- Height:
- 1-7/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-47/100 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Residential, Commercial
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.27911 lb
- Width:
- 2-1/4 in