This product requires certification to purchase.

1/2 x 3/8 in. Compression x OD Compression Angle Supply Stop Valve in Chrome

You last purchased this on
 
BrassCraft

KTCR19 Series 1/2 x 3/8 in. Compression x OD Compression Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #BKTCR19XC
  • Item #3869439
  • Manufacturer Part #KTCR19X C
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

KTCR19 Series 1/2 x 3/8 in. Compression x OD Compression Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #BKTCR19XC
  • Item #3869439
  • Manufacturer Part #KTCR19X C
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60 Pallet: 6720
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation
  • Two high-performance O-rings withstand high temperatures
  • Forged one-piece brass body provides strength, durability, and long -lasting performance
  • Brass stems are assembled from the inside out with two O-rings to ensure safe, reliable performance
  • Plated stems provide corrosion resistance and prevent O-ring damage
  • Metal handle is designed for durability, corrosion resistance and a sleek appearance
  • Easy -to -remove handle with screw attachment helps protect against accidental stop operation during rough -ins
  • 100% leak tested
  • Lead-free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
KTCR19 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Handle Material:
Die Cast Zinc
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/25 in
Material:
Brass, Die Cast Zinc, Plastic
Material Type:
PTFE
Maximum Temperature:
180
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Potable Water
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Angle Supply Stop Valve
Weight:
0.27161 lb