This product requires certification to purchase.

3/8 in. FIPT x OD Compression Ball Handle Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
BrassCraft

KTR15X Series 3/8 in. FIPT x OD Compression Ball Handle Angle Supply Stop Valve in Chrome Plated

Brand image
You last purchased this on
 
BrassCraft

KTR15X Series 3/8 in. FIPT x OD Compression Ball Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BKTR15XC
  • Item #4579889
  • Manufacturer Part #KTR15X C
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 3/8 in. FIP Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Ball Stop
  • Compatible with iron pipe
  • For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
  • Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
  • Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Positive 1/4 turn shut-off
  • Chrome finish
  • 100% leak tested to ensure reliable, leak-free performance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
KTR15X Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FPT
End Connection 2:
OD Compression
End Connections:
FPT x OD Compression
Handle Material:
Zinc Die Cast
Handle Type:
Ball
Height:
1-1/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/100 in
Material:
Brass
Maximum Temperature:
180
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Temperature Range:
40 to 180 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
PTFE
Valve Size:
3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.24899 lb
Width:
2-1/4 in



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing