1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome
KTSCS40B Series 1/2 in x 3/8 in Loose Key Handle Angle Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 1/2 in. Nom Sweat Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Ball Stop with 5 in. Extension Tube, Loose Key & Bell Flange
- Compatible with copper piping
- For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
- Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
- Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
- Easy-to-remove handle protects against accidental operation during rough-ins
- Chrome finish
- 100% leak tested to ensure reliable, leak-free performance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME A112.18.1-2005, ASME A112.18.1.6
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B125.1-05
- Collection:
- KTSCS40B Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- Compression
- End Connections:
- Sweat x Compression
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Loose Key
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.50769 lb
- Width:
- 2-19/50 in