This product requires certification to purchase.

Tub Spout in Polished Chrome

You last purchased this on
 
BrassCraft

Mixet® Tub Spout in Polished Chrome

Brand image
You last purchased this on
 
BrassCraft

Mixet® Tub Spout in Polished Chrome

  • Fast #
  • Part #BSWD0411
  • Item #1766558
  • Manufacturer Part #SWD0411
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of zinc
  • 5/8 OD
  • Fits 1/2 in nominal (5/8 in OD) slip-on Quikspout®
  • For use in tub and shower applications
  • Easy to install
  • 5-1/8 in length
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mixet®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-63/100 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Zinc
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
5-1/8 in
Spout Type:
Pull Out
UL Listed:
No
WaterSense Labeled:
No
Width:
9-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing