1/2 in. FIPT x Slip Knurled Oval Handle Straight Supply Stop Valve in Chrome Plated
O3305 Series 1/2 in. FIPT x Slip Knurled Oval Handle Straight Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Machined, one-piece body construction for strength, durability and long-lasting performance
- 1/2 in. FIP Inlet x 7/16 in. & 1/2 in. Slip-Joint Outlet Multi-Turn Straight Stop
- Compatible with iron pipe
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- Multi-turn operation means water flow control with only a few turns of the handle
- Oval-knurled handle provides a secure grip for on/off operation
- Easy-to-remove handle protects against accidental operation during rough-ins
- One-piece shut-off mechanism provides smooth on-off operation
- Chrome finish
- Designed, machined and assembled in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- O3305 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- Slip
- End Connections:
- FPT x Slip
- Handle Material:
- ABS
- Handle Type:
- Knurled Oval
- Height:
- 1-1/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/25 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Residential, Commercial
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.33697 lb
- Width:
- 2-1/4 in