This product requires certification to purchase.

1/2 x 3/8 in. Barbed x OD Compression Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
BrassCraft

PlumbShop® 1/2 x 3/8 in. Barbed x OD Compression Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BPLB107XP
  • Item #7681916
  • Manufacturer Part #PLB107X P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

PlumbShop® 1/2 x 3/8 in. Barbed x OD Compression Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BPLB107XP
  • Item #7681916
  • Manufacturer Part #PLB107X P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Forged brass body
  • 1/2 in. Nom Cold Exp Barb x 3.8 in. OD Comp
  • Compatible with cold expansion PEX tubing only
  • For use in potable water distribution systems
  • Positive 1/4 turn ball stop; easy on/off operation
  • Chrome plated for corrosion resistance
  • For use with water connections in exposed locations only
  • Backed by Brasscraft Manufacturing Company
  • Attractive chrome finish
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
PlumbShop®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Barbed
End Connection 2:
OD Compression
End Connections:
Barbed x OD Compression
Handle Material:
ABS
Height:
2-41/100 in
IAPMO Listed:
Yes
Length:
2-1/50 in
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
125
Recommended Valve Application:
Potable Water, Commercial, Residential
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.17566 lb
Width:
2-2/100 in