This product requires certification to purchase.

1/2 x 3/8 x 1/4 in. FIPT x OD Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Rough Brass

You last purchased this on
 
BrassCraft

R1700 Series 1/2 x 3/8 x 1/4 in. FIPT x OD Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Rough Brass

Brand image
You last purchased this on
 
BrassCraft

R1700 Series 1/2 x 3/8 x 1/4 in. FIPT x OD Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BR1700RXR1
  • Item #3869475
  • Manufacturer Part #R1700RX R1
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. FIP Inlet x 3/8 in. OD Comp x 1/4 in. OD Comp Dual Outlet Multi-Turn Stop
  • Compatible with iron pipe
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
  • Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
  • Brass ball ensures smooth operation without freeze-ups
  • Machined body provides strength, durability and long-lasting performance
  • Rough brass finish
  • For indoor use
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
R1700 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
FPT
End Connection 2:
OD Compression
End Connection 3:
OD Compression
End Connections:
FPT x OD Compression x OD Compression
Handle Material:
ABS
Handle Type:
Knurled Oval
Height:
1-3/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-49/100 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 3/8 in x 1/4 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.30896 lb
Width:
2-1/4 in



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing