This product requires certification to purchase.

1/2 x 3/8 x 3/8 in. Compression x OD Compression x OD Tube Loose Key Handle Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
BrassCraft

SCR1912 Series 1/2 x 3/8 x 3/8 in. Compression x OD Compression x OD Tube Loose Key Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BSCR1912AXC
  • Item #3877513
  • Manufacturer Part #SCR1912AX C
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
BrassCraft

SCR1912 Series 1/2 x 3/8 x 3/8 in. Compression x OD Compression x OD Tube Loose Key Handle Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BSCR1912AXC
  • Item #3877513
  • Manufacturer Part #SCR1912AX C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Comp x 3/8 in. O.D. Comp
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • For use in potable water distribution systems in accessible locations only
  • 3/8 in. O.D. x 12 in. riser features one-piece formed metal nosepiece with insert
  • Riser is cut-to-length for flexible fit and clean, professional appearance
  • Valve features Lockshield which requires a (loose) key to operate valve. Helps prevent tampering or accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Chrome finish
  • Use to install hot or cold water line to faucet
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
SCR1912 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connection 3:
OD Tube
End Connections:
Compression x OD Compression x OD Tube
Handle Material:
Die Cast
Handle Type:
Loose Key
Height:
13 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-49/100 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
125
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Residential, Commercial
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 3/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.94382 lb
Width:
3 in